logo

Senator

Double End, Open Ended Spanner, 6 x 7mm, Metric

SKU:

SEN5824700K

R15.92

Ex VAT

R18.31

Inc VAT

OUT OF STOCK

    Product Details

    Made of chrome vanadium steel with matt finish and 15° cranked heads. Conform to DIN 3110 standard. Sizes 6-32mm.


    Product Specification
    Attribute
    Value

    Brand

    Senator

    EAN

    5036140301009

    ECLASS Code

    21040105

    End Style

    Open

    Finish/Coating

    Matte

    Insulated

    No

    Material

    Chrome Vanadium Steel

    Metric or Imperial

    Metric

    Number of Pieces

    1

    Overall Length

    122mm

    Single or Double End

    Double End

    Spanner Size

    6 x 7mm

    Standards Met

    DIN 3110

    Type

    Open Ended Spanner

    UNSPSC Code

    27111726