logo

Yamoto

Double End, Open Ended Spanner, 21 x 23mm, Metric

SKU:

YMT5823052K

R79.58

Ex VAT

R91.52

Inc VAT

IN STOCK (35)

    Product Details

    Made of chrome vanadium steel with polished mirror finish and 15° offset heads. Conform to DIN 3110 standard. Sizes 6-32mm


    Product Specification
    Attribute
    Value

    Brand

    Yamoto

    EAN

    5036140301191

    ECLASS Code

    21040105

    End Style

    Open

    Finish/Coating

    Mirror Finish

    Insulated

    No

    Material

    Chrome Vanadium Steel

    Metric or Imperial

    Metric

    Number of Pieces

    1

    Overall Length

    250mm

    Single or Double End

    Double End

    Spanner Size

    21 x 23mm

    Standards Met

    DIN 3110

    Type

    Open Ended Spanner

    UNSPSC Code

    27111726