logo

Kennedy

Imperial, Combination Spanner Set, 1/8 - 1/2in., Set of 7, Chrome Vanadium Steel

SKU:

KEN5822950K

R828.67

Ex VAT

R952.97

Inc VAT

IN STOCK (50+)

    Product Details

    Kennedy combination spanners are manufactured from chrome vanadium steel with a satin finish body and highly polished heads. 15 open jaw angle to shank and ring end offset.


    Conform to:
    1/8" - 1/2" - DIN 3113 & BS192:1982.


    Contents
    1/8", 3/16", 1/4", 5/16", 3/8", 7/16" and 1/2".


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140130449

    ECLASS Code

    21040190

    Finish/Coating

    Chrome Satin

    Material

    Chrome Vanadium Steel

    Metric or Imperial

    Imperial

    Number of Pieces

    7

    Overall Length

    140 160 180 200 220 250 280mm

    Size Range

    1/8 - 1/2in.

    Standards Met

    BS192:1982. DIN 3113

    Type

    Combination Spanner Set

    UNSPSC Code

    27111726