noscriptSitesafe Square Mouth Shovel, Carbon Steel, T-Grip, 985mm S14112 | Cromwell Tools
logo

Sitesafe

Square Mouth Shovel, Carbon Steel, T-Grip, 985mm

SKU:

SSF5227780A

MPN:

S14112

R871.44

Ex VAT

R1002.16

Inc VAT

IN STOCK (50+)
  • Carbon steel blade and hardwood shaft offers durability
  • Epoxy coated blade resists corrosion
  • T handle fits comfortably in both hands and increases leverage
  • Square shape head reduces spillages and offers greater capacity
  • Weighing 2.7kg, this shovel offers stability and reliability

    Product Details

    General purpose contractors shovel for digging out and refilling trenches, mixing concrete and moving tarmac. All blades are hardened and tempered with an epoxy coating.
    Type: solid socket. Handle Type: T wooden. Shaft: hardwood. Blade material: carbon-manganese steel. Blade size (WxH): 240 x 300mm. Overall length: 985mm.


    Features and Benefits
    • Carbon steel blade and hardwood shaft offers durability and resilience
    • Epoxy coated blade resists corrosion
    • T handle fits comfortably in both hands and increases leverage
    • Square shape head reduces spillages and offers greater capacity
    • Weighing 2.7kg, this shovel offers stability and reliability


    Product Documents
    Product Specification
    Attribute
    Value

    Anti-Spark

    No

    Blade Finish/Coating

    Epoxy

    Blade Length

    300mm

    Blade Material

    Carbon Steel

    Blade Width

    240mm

    Brand

    Sitesafe

    EAN

    5036140228436

    ECLASS Code

    21041001

    Handle Length

    685mm

    Handle Type

    T-Grip

    Insulated

    No

    Overall Length

    985mm

    Product Type

    Shovel

    Protection Features

    Corrosion-Resistant

    Shaft Material

    Hardwood

    Telescopic

    No

    Type

    Square Mouth Shovel

    UNSPSC Code

    27112004

    Warranty

    No

    Weight

    2.7kg