logo

Rutland

Square Mouth Shovel, Carbon Steel, D-Grip, 970mm

SKU:

RTL5225581K

MPN:

RTL-522-5581K

R485.22

Ex VAT

R558.00

Inc VAT

IN STOCK (50+)
  • Carbon steel blade and hardwood shaft offers durability
  • Epoxy coated blade resists corrosion
  • Polypropylene YD handle fits both hands comfortably, reducing strain
  • Square shape head reduces spillages and offers greater capacity

    Product Details

    This square mouth shovel is made from a high strength hardwood shaft with a polypropylene 'YD' handle which is designed to be bend resistant for shovelling sand, gravel earth or coal including snow and grain.


    Features and Benefits
    • Carbon steel blade and hardwood shaft offers durability and resilience
    • Epoxy coated blade resists corrosion
    • Polypropylene YD handle fits comfortably in both hands and reduces strain
    • Square shape head reduces spillages and offers greater capacity


    Typical Applications
    • Construction
    • Gardening
    • Domestic


    Product Documents
    Product Specification
    Attribute
    Value

    Anti-Spark

    No

    Blade Finish/Coating

    Epoxy

    Blade Length

    300mm

    Blade Material

    Carbon Steel

    Blade Width

    230mm

    Brand

    Rutland

    EAN

    5036140468504

    ECLASS Code

    21041001

    Handle Length

    720mm

    Handle Type

    YD

    Insulated

    No

    Overall Length

    970mm

    Product Type

    Shovel

    Protection Features

    Rustproof

    Shaft Material

    Hardwood

    Telescopic

    No

    Type

    Square Mouth Shovel

    UNSPSC Code

    27112004