logo

Rutland

Hand Trowel, Plastic, 300mm

SKU:

RTL5222410K

R234.67

Ex VAT

R269.87

Inc VAT

IN STOCK (50+)
  • Stainless steel blade offers durability and resilience
  • Weighing just 255g reduces fatigue and makes it easy to handle

    Product Details

    An essential part of every gardener's armoury, the humble trowel is used for planting, transplanting and weeding in everything from expansive raised beds to small balcony gardens.


    Features and Benefits
    • Stainless steel blade offers durability and resilience
    • Weighing just 255g reduces fatigue and makes it easy to handle


    Product Specification
    Attribute
    Value

    Anti-Spark

    No

    Blade Finish/Coating

    Polished Finish

    Blade Material

    Stainless Steel

    Blade Width

    81mm

    Brand

    Rutland

    EAN

    5036140158030

    ECLASS Code

    21041001

    Handle Type

    Pole

    Insulated

    No

    Overall Length

    300mm

    Product Type

    Trowel

    Shaft Material

    Plastic

    Telescopic

    No

    Type

    Hand Trowel

    UNSPSC Code

    27112004

    Warranty

    No

    Weight

    0.255kg