R442.50
Ex VAT
R508.88
Inc VAT
Product Details
Product Specification
SSC245 - High-tensile tubular steel construction with 'YD' handle which is designed for heavy industrial and professional use. Shovel head is finished in a tough epoxy powder coating which prevents rusting and reduces soil adhesion.
SSC245
Type: open socket.
Handle Type: YD polypropylene.
Shaft: metal.
Blade material: carbon steel, epoxy coated.
Blade: (W)245mm x (H)300mm.
Overall length: 965mm.
Attribute | Value |
---|---|
Anti-Spark | No |
Blade Finish/Coating | Epoxy |
Blade Length | 300mm |
Blade Material | Carbon Steel |
Blade Width | 245mm |
Brand | Rutland Contrators Tools |
EAN | 5036140158238 |
ECLASS Code | 21041001 |
Handle Length | 665mm |
Insulated | No |
Overall Length | 965mm |
Product Type | Shovel |
Protection Features | Rustproof |
Shaft Material | Steel |
Telescopic | No |
Type | Square Mouth Shovel |
UNSPSC Code | 27112004 |