R397.70
Ex VAT
R457.35
Inc VAT
Product Details
Product Specification
SBL290 - High quality professional product that is suitable for contractors, grounds personal and keen gardeners. Produced from heat treated carbon steel, carefully ground with deep socket and swan neck for improved strength, bend resistant shaft and polypropylene "YD" handle with PVC grips.
Overall length: 1080mm. Blade size: 290 x 180mm.
Attribute | Value |
---|---|
Anti-Spark | No |
Blade Finish/Coating | Powder Coated |
Blade Material | Carbon Steel |
Brand | Rutland |
EAN | 5036140158221 |
ECLASS Code | 21041001 |
Handle Length | 790mm |
Handle Type | Polypropylene PY |
Insulated | No |
Overall Length | 1080mm |
Product Type | Spade |
Protection Features | Bend-resistant |
Shaft Material | Polyproplene |
Telescopic | No |
Type | Digging Spade |
UNSPSC Code | 27112004 |