R589.11
Ex VAT
R677.48
Inc VAT
Product Details
Product Specification
These TX-E Insulated sockets feature multi-layer insulation to protect the user against up to 1000 volts.
Features and Benefits
• Multi-layer dipped insulation protects users against up to 1000 volts of electricity
• Size and type printed on the body for easy identification
Standards
• IEC 60900
Attribute | Value |
---|---|
Brand | Kennedy |
Drive Size | 3/8in. |
EAN | 5036140499591 |
ECLASS Code | 21040218 |
Insulated | Yes |
Size System | Metric |
Socket Type | Insulated Socket |
UNSPSC Code | 27111704 |