noscriptKennedy-Pro 3/8in. Drive, Hexagon Bit Socket, 4mm, Metric, 6 Point | Cromwell Tools
logo

Kennedy-Pro

3/8in. Drive, Hexagon Bit Socket, 4mm, Metric, 6 Point

SKU:

KEN5826314K

R172.33

Ex VAT

R198.18

Inc VAT

IN STOCK (50+)

    Product Details

    These metric, extended, hexagonal socket bits are ideal for accessing deep seated bolts. Manufactured from S2 chrome vanadium and supplied on a storage rail, each square drive screwdriver bit possesses a knurled body and is finished with a chrome plating. Available in a variety of sizes to suit your needs.


    Features and Benefits
    • Manufacturing from S2 chrome vanadium steel
    • Supplied on a storage rail for organisation and ease of access
    • Additional length allows for access to deep seated bolts
    • Knurled body gives additional grip when retrieving bolts
    • Available in varying sizes and specifications to suit your needs


    Typical Applications
    • Construction
    • Maintenance and repair
    • DIY
    • Automotive


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy-Pro

    Drive Size

    3/8in.

    EAN

    5036140134911

    ECLASS Code

    21040218

    Size System

    Metric

    Socket Type

    Hexagon Bit Socket

    UNSPSC Code

    27111704