R220.00
Ex VAT
R253.00
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
These metric, extended, hexagonal socket bits are ideal for accessing deep seated bolts. Manufactured from S2 chrome vanadium and supplied on a storage rail, each square drive screwdriver bit possesses a knurled body and is finished with a chrome plating. Available in a variety of sizes to suit your needs.
Features and Benefits
• Manufacturing from S2 chrome vanadium steel
• Supplied on a storage rail for organisation and ease of access
• Additional length allows for access to deep seated bolts
• Knurled body gives additional grip when retrieving bolts
• Available in varying sizes and specifications to suit your needs
Typical Applications
• Construction
• Maintenance and repair
• DIY
• Automotive
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Drive Size | 3/8in. |
EAN | 5036140134966 |
ECLASS Code | 21040218 |
Size System | Metric |
Socket Type | Hexagon Bit Socket |
UNSPSC Code | 27111704 |