noscriptKennedy 27MM INSULATED HEXAGON SOCKET 1/2"SQ/DR - 1000 V 5342472K | Cromwell Tools
logo

Kennedy

27MM INSULATED HEXAGON SOCKET 1/2"SQ/DR - 1000 V

SKU:

KEN5342472K

MPN:

5342472K

R669.78

Ex VAT

R770.25

Inc VAT

OUT OF STOCK

    Product Details

    Manufactured from quality materials, the Hexagon Socket Wrench from Kennedy® features two layers of insulation to protect users against up to 1000 volts.


    Features and Benefits
    • Individually tested at high voltage for reliable safety
    • Dual insulation dipped for safety
    • Size and type printed for easy identification


    Standards
    • IEC 60900


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Drive Size

    1/2in.

    EAN

    5036140499805

    ECLASS Code

    21040218

    Insulated

    Yes

    Size System

    Metric

    Socket Type

    Hexagon Socket

    UNSPSC Code

    27111704