logo

Yamoto

1/4in. Drive, Hexagon Socket, 4.5mm, Metric

SKU:

YMT5824310K

MPN:

YMT5824310K

R17.11

Ex VAT

R19.68

Inc VAT

IN STOCK (26)

    Product Details

    These 1/4in. square drive sockets are available in a range of metric sizes. Each piee is manufactured from high grade chrome vanadium which is fully chromed, aluminium free and with a high polish mirror finish.


    Features and Benefits
    • Manufactured from chrome vanadium steel for optimum durability
    • Fully chrome plated for bolstered resistance to corrosion
    • Available in a range of metric sizes to suit your needs
    • High polish mirror finish to rebuff dirt and make for an easier tool clean
    • Aluminium free construction makes the product suited for non-sparking applications
    • Side-Drive® bi-hexagon sockets are designed to reduce stress/damage to fasteners


    Typical Applications
    • Construction
    • Plumbing
    • Engineering
    • Automotive


    Standards
    • ANSI B107.5M:2012


    Product Specification
    Attribute
    Value

    Brand

    Yamoto

    Drive Size

    1/4in.

    EAN

    5036140412699

    ECLASS Code

    21040218

    Size System

    Metric

    Socket Type

    Hexagon Socket

    UNSPSC Code

    27111704