logo

Kennedy-Pro

1/2in. Drive, KenGrip Socket, 10mm, Metric, 6 Point

SKU:

KEN5826873K

MPN:

.

R79.44

Ex VAT

R91.36

Inc VAT

IN STOCK (50+)

    Product Details

    The Ken-Grip® socket offers a new standard of performance with the ability to grip up to 95% of a rounded fastener. It has a unique patented design that grips even worn and rusted fasteners without damaging them and can be used on a wide range of fasteners, including non-metric hexagons and E-Torx® Drive sizes. The double knurl feature gives a high grip which is essential for quick tool change when hands are greasy or oily. Manufactured from chrome vanadium steel, the sockets and accessories are aluminium free and fully chrome plated for an easy clean finish. All products have a 1/2in. square drive and are supplied in metric sizes.


    Features and Benefits
    • Ken-Grip® designed tool grips fasteners which are up to 95% rounded off
    • Will not damage worn or rusted fasteners
    • Fits a wide range of non-metric Hexagons and E-Torx® Drive Sizes
    • Fully chrome plated for easy clean with aluminium free finish
    • Unique 'Double-Knurl' for high grip


    Typical Applications
    • Engineering
    • Construction
    • Automotive


    Standards
    • DIN3124


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy-Pro

    Drive Size

    1/2in.

    EAN

    5036140300514

    ECLASS Code

    21040218

    Size System

    Metric

    Socket Type

    KenGrip Socket

    UNSPSC Code

    27111704