logo

Kennedy-Pro

1/2in. Drive, Insulated Socket, 13mm, Metric

SKU:

KEN5347530K

R619.67

Ex VAT

R712.62

Inc VAT

IN STOCK (20)

    Product Details

    All products are quality tested and fully insulated to 1000V AC. Conforms to VDE 0680/201 ( except extension bars) and EN 60900:2012 standards. All 1/2" square drive.
    Insulated Reversible Ratchet Handle.
    125 & 250mm Insulated Extension Bars.
    200mm Insulated T-Handle.
    Insulated Single Hexagon Sockets.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy-Pro

    Drive Size

    1/2in.

    EAN

    5036140114548

    ECLASS Code

    21040218

    Insulated

    Yes

    Size System

    Metric

    Socket Type

    Insulated Socket

    UNSPSC Code

    27111704