noscriptYamoto 1/4in. Socket Set, Imperial/Metric, Set of 60 . | Cromwell Tools
logo

Yamoto

1/4in. Socket Set, Imperial/Metric, Set of 60

SKU:

YMT5829220K

MPN:

.

R1926.22

Ex VAT

R2215.15

Inc VAT

IN STOCK (50+)

    Product Details

    Manufactured from high grade chrome vanadium which is fully chromed, aluminium free and with a high polish mirror finish. Featuring Side-Drive® bi-hexagon sockets, designed to reduce stress/damage to fasteners and spark plug sockets featuring rubber inserts and external hex drives:


    Features and Benefits
    • Bi-Hexagon 12 point driver head
    • Chrome vanadium for increased durability
    • Professional high polish mirror finish for easy tool cleaning
    • Supplied in fitted blow moulded plastic case for protection and easy portability


    Contents:
    • Metric Sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm.
    • AF Sockets: 3/16", 7/32", 1/4", 5/16", 11/32", 3/8", 7/16", 1/2" AF.
    • Deep Sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm.
    • Deep Sockets (AF): 3/16", 7/32", 1/4", 5/16", 11/32", 3/8", 7/16", 1/2"
    • Screwdriver socket bits: Crosspoint: No.2, No.3. Hex: 3, 4, 5, 6 and 8mm
    • TX: T15, T20, T25, T30
    • Accessories: sliding T-handle, lever type quick release ratchet, 50 and 150mm extension bars, 150mm wobble extension, spinner handle and universal joint


    Standards
    • Sockets manufactured to: ANSI B107.5M:2012
    • Accessories manufactured to: ANSI B107.10M:2005


    Product Specification
    Attribute
    Value

    Bit Type

    N/A

    Brand

    Yamoto

    Drive Size

    1/4in.

    Drive Type

    Square

    EAN

    5036140413252

    ECLASS Code

    21040218

    Finish/Coating

    Mirror Finish

    Hex Bit Size

    N/A

    Includes

    150mm Wobble Extension 50mm And 150mm Extension Bars AF Sockets: 3/16", 7/32", 1/4", 5/16", 11/32", 3/8", 7/16", 1/2" AF Deep Sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm Deep Sockets (AF): 3/16", 7/32", 1/4", 5/16", 11/32", 3/8", 7/16", 1/2" Lever Type Quick Release Ratchet Metric Sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm Plastic Case. Screwdriver socket bits: Crosspoint: No.2, No.3. Hex: 3, 4, 5, 6 and 8mm Sliding T-handle Spinner Handle TX: T15, T20, T25, T30 Universal Joint

    Material

    Chrome Vanadium Steel

    Number of Pieces

    60

    Screwdriver Size

    N/A

    Set Type

    Socket Set

    Size System

    Imperial Metric

    Socket Depth

    Deep

    Socket Size Range

    4mm - 14mm

    Standards Met

    Accessories manufactured to: ANSI B107.10M:2005 Sockets manufactured to: ANSI B107.5M:2012

    Torx Bit Size

    N/A

    UNSPSC Code

    27111703