noscriptSenator 1/4in. Socket Set, Imperial/Metric, Set of 43 | Cromwell Tools
logo

Senator

1/4in. Socket Set, Imperial/Metric, Set of 43

SKU:

SEN5820040K

R1041.33

Ex VAT

R1197.53

Inc VAT

IN STOCK (50+)

    Product Details

    High quality chrome vanadium for garage, workshop and home maintenance.
    Sockets: Metric: 6, 7, 8, 9, 10, 11, 12mm.
    AF: 3/16”, 1/4”, 5/16”, 11/32”, 3/8”, 7/16” and 1/2” AF.
    Long Series (50mm) Bits: Slotted: 4, 5, 6mm. Crosspoint: No.1, No.2, No.3. TX: T10, T15, T20, T25, T27, T30, T40, T45.
    Short Series (25mm) Bits: PZ No.1, No.2. Hex 1.5, 2, 2.5, 3, 4, 5, 5.5 and 6mm.
    Accessories: ratchet spinner handle, 150mm flexible extension bar, 100mm hex bit extension bar, 1/4” coupler, 50mm socket coupler.


    Product Specification
    Attribute
    Value

    Bit Type

    Crosspoint Hex Pozidriv Slotted Torx

    Brand

    Senator

    Drive Size

    1/4in.

    Drive Type

    Square

    EAN

    5036140007376

    ECLASS Code

    21040218

    Finish/Coating

    Chrome-Plated Mirror Finish

    Hex Bit Size

    1.5 2 2.5 3 4 5 5.5 6

    Includes

    1/4" Coupler 50mm Socket Coupler Flexible Extension Bar 150mm Hex Bit Extension Bar 100mm Long Series Bits: Slotted: 4, 5, 6mm. Crosspoint: No.1, No.2, No.3. TX: T10, T15, T20, T25, T27, T30, T40, T45 Ratchet Spinner Handle Short Series Bits: PZ No.1, No.2. Hex 1.5, 2, 2.5, 3, 4, 5, 5.5 and 6mm Sockets AF: 3/16", 1/4", 5/16", 11/32", 3/8", 7/16" and 1/2" Sockets Metric: 6, 7, 8, 9, 10, 11, 12mm

    Material

    Chrome Vanadium Steel

    MFR Part No.

    RSD43

    Number of Pieces

    43

    Number of Points

    6

    Screwdriver Size

    4 5 6 No.1 No.2 No.3

    Set Type

    Socket Set

    Size System

    Imperial Metric

    Socket Depth

    Standard

    Socket Size Range

    3/16" AF - 1/2" AF 6mm - 12mm

    Torx Bit Size

    T10 T15 T20 T25 T27 T30 T40 T45

    UNSPSC Code

    27111703