logo

Kennedy-Pro

9mm T-TYPE WRENCH

SKU:

KEN5829660K

R151.14

Ex VAT

R173.81

Inc VAT

IN STOCK (50+)

    Product Details

    For use in restricted areas. Ideall suited to changing spark plugs as the one piece design ensures that no socket or extension bar can become stuck on the plug or drop into the engine compartment. Single Hex. Manufactured from chrome vanadium steel.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy-Pro

    EAN

    5036140137721

    ECLASS Code

    21040211

    Number of Pieces

    1

    Overall Length

    260mm

    Product Type

    T-Type Wrenches

    UNSPSC Code

    27111700