R63.56
Ex VAT
R73.09
Inc VAT
2 Variations Available
Product Details
Product Specification
These 3/8in. socket rails come supplied with socket clips to allow you to instantly store and organise your sockets. Available in two sizes and specifications to suit your needs.
Features and Benefits
• Socket rails come complete with spring clips for easy arrangement of your sockets
• Available in two sizes to suit your requirements
• Simple and effective way of storing your sockets
Typical Applications
• Construction
• Automotive
• Engineering
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Drive Size | 3/8in. |
Drive Type | Square |
EAN | 5036140138148 |
ECLASS Code | 21040211 |
No. of Teeth | N/A |
Overall Length | 220mm |
Product Type | Socket Rack |
UNSPSC Code | 27111700 |