R721.11
Ex VAT
R829.28
Inc VAT
Product Details
Product Specification
This 3/8in. square drive ratchet handle is ideally suited for tightening or loosening sockets. Manufactured from chrome vanadium steel with a rubber grip handle, the product also boasts a 72 tooth ratchet action, a thumb lever for reversing and a quick release feature.
Features and Benefits
• Chrome vanadium steel construction makes for a highly robust product
• Handle is finished with a rubber grip to bolster comfort and grip when using
• 72 tooth drive mechanism makes for easier turning
• Thumb lever for reversing without removing the socket or accessory
• Quick release action allows you to easily engage and disengage with the socket as necessary
Typical Applications
• Construction
• Engineering
• Plumbing
• Automotive
Attribute | Value |
---|---|
Brand | Yamoto |
Drive Size | 3/8in. |
Drive Type | Square |
EAN | 5036140413238 |
ECLASS Code | 21040211 |
No. of Teeth | 72 |
Overall Length | 200mm |
Product Type | Ratchet Handle |
UNSPSC Code | 27111700 |