noscriptKennedy-Pro 3/8in., Extension Bar, 300mm | Cromwell Tools
logo

Kennedy-Pro

3/8in., Extension Bar, 300mm

SKU:

KEN5825050K

R266.44

Ex VAT

R306.41

Inc VAT

IN STOCK (50+)

    Product Details

    Available in a range of lengths, these 3/8" square drive extension bars are designed to allow the user to access fasteners in awkward or confined spaces. All bars are manufactured from high quality chrome vanadium steel and are finished with a fully polished finish. All with knurled 'finger grip' for control.


    Features and Benefits
    • Manufactured from a high quality chrome vanadium steel for durability and overall extended tool life
    • Fully polished finish repels dirt and makes for easy cleaning
    • Knurled finger grip improves control and reduces the risk of slippage when using
    • Available in a variety of sizes to allow you to select the product that best suits your needs


    Typical Applications
    • Construction
    • Plumbing
    • Engineering


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy-Pro

    Drive Size

    3/8in.

    Drive Type

    Square

    EAN

    5036140133419

    ECLASS Code

    21040211

    No. of Teeth

    N/A

    Overall Length

    300mm

    Product Type

    Extension Bar

    UNSPSC Code

    27111700