noscriptKennedy-Pro 3/4in., Extension Bar, 100mm | Cromwell Tools
logo

Kennedy-Pro

3/4in., Extension Bar, 100mm

SKU:

KEN5828070K

R469.33

Ex VAT

R539.73

Inc VAT

IN STOCK (50+)

    Product Details

    Manufactured from high quality chrome vanadium steel with a fully polished finish, these3/4in. square drive extension bars help the user to access nuts and bolts in restricted or awkward areas. All products possess a knurled finger grip and the product is available in three lengths to suit your needs.


    Features and Benefits
    • Manufactured from high quality chrome vanadium steel for durability
    • Fully polished finish repels dirt and grime for an easy tool clean
    • Knurled finger grip bolsters user control and grip
    • Available in different lengths to suit your needs


    Typical Applications
    • Automotive
    • Engineering
    • Construction


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy-Pro

    Drive Size

    3/4in.

    Drive Type

    Square

    EAN

    5036140137066

    ECLASS Code

    21040211

    Overall Length

    100mm

    Product Type

    Extension Bar

    UNSPSC Code

    27111700