R1735.56
Ex VAT
R1995.89
Inc VAT
Product Details
Product Specification
Manufactured from high quality chrome vanadium with a fully polished finish. The sliding bar will give many options for leverage within a given space.
Attribute | Value |
---|---|
Brand | KennedyPro |
Drive Size | 1in. |
Drive Type | Square |
EAN | 5036140137479 |
ECLASS Code | 21040211 |
No. of Teeth | N/A |
Overall Length | 640mm |
Product Type | Sliding T-Handle |
UNSPSC Code | 27111700 |