R7488.80
Ex VAT
R8612.12
Inc VAT
Product Details
Product Specification
1" Sq. Dr. Spark Resistant Universal Joint
Aluminium Bronze
Attribute | Value |
---|---|
Brand | Kennedy |
Drive Size | 1in. |
Drive Type | Square |
EAN | 5036140410466 |
ECLASS Code | 21040211 |
Number of Pieces | 1 |
Overall Length | 132mm |
Product Type | Non-Sparking Universal Joint |
UNSPSC Code | 27111700 |