logo

Kennedy-Pro

12mm T-TYPE WRENCH

SKU:

KEN5829690K

R188.22

Ex VAT

R216.45

Inc VAT

IN STOCK (39)

    Product Details

    For use in restricted areas. Ideall suited to changing spark plugs as the one piece design ensures that no socket or extension bar can become stuck on the plug or drop into the engine compartment. Single Hex. Manufactured from chrome vanadium steel.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy-Pro

    EAN

    5036140137752

    ECLASS Code

    21040211

    Number of Pieces

    1

    Overall Length

    260mm

    Product Type

    T-Type Wrenches

    UNSPSC Code

    27111700