R201.67
Ex VAT
R231.92
Inc VAT
Product Details
Product Specification
Manufactured from high grade chrome vanadium which is fully chromed, aluminium free and with a high polish mirror finish.
Attribute | Value |
---|---|
Brand | Yamoto |
Drive Size | 1/4in. |
Drive Type | Square |
EAN | 5036140412651 |
ECLASS Code | 21040211 |
Overall Length | 150mm |
Product Type | Flexible Extension |
UNSPSC Code | 27111700 |