noscriptKennedy-Pro 1/4in., Extension Bar, 50mm | Cromwell Tools
logo

Kennedy-Pro

1/4in., Extension Bar, 50mm

SKU:

KEN5824060K

R63.56

Ex VAT

R73.09

Inc VAT

IN STOCK (50+)

    Product Details

    These standard-type extension bars are ideal for reaching fasteners in confined spaces that would otherwise be inaccessible. All with a 1/4in. square drive, the product is available in varying lengths to suit your needs. Manufactured from chrome vanadium steel with a polished finish and a knurled finger grip.


    Features and Benefits
    • Fully polished finish repels dirt and grime for easy cleaning of your tool
    • Manufactured from chrome vanadium steel for resilience
    • Available in a variety of sizes to suit your requirements
    • Knurled finger grip bolsters user control and grip when handling


    Typical Applications
    • Automotive
    • Engineering
    • Construction


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy-Pro

    Drive Size

    1/4in.

    Drive Type

    Square

    EAN

    5036140131866

    ECLASS Code

    21040211

    No. of Teeth

    N/A

    Number of Pieces

    1

    Overall Length

    50mm

    Product Type

    Extension Bar

    UNSPSC Code

    27111700