R78.22
Ex VAT
R89.95
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
These standard-type extension bars are ideal for reaching fasteners in confined spaces that would otherwise be inaccessible. All with a 1/4in. square drive, the product is available in varying lengths to suit your needs. Manufactured from chrome vanadium steel with a polished finish and a knurled finger grip.
Features and Benefits
• Fully polished finish repels dirt and grime for easy cleaning of your tool
• Manufactured from chrome vanadium steel for resilience
• Available in a variety of sizes to suit your requirements
• Knurled finger grip bolsters user control and grip when handling
Typical Applications
• Automotive
• Engineering
• Construction
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Drive Size | 1/4in. |
Drive Type | Square |
EAN | 5036140131880 |
ECLASS Code | 21040211 |
No. of Teeth | N/A |
Number of Pieces | 1 |
Overall Length | 100mm |
Product Type | Extension Bar |
UNSPSC Code | 27111700 |