R685.11
Ex VAT
R787.88
Inc VAT
Product Details
Product Specification
Fully chromed all steel handle with thumb lever for reversing without
having to remove the socket or accessory.
Attribute | Value |
---|---|
Brand | Yamoto |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 5036140413245 |
ECLASS Code | 21040211 |
No. of Teeth | 72 |
Overall Length | 250mm |
Product Type | Ratchet Handle |
UNSPSC Code | 27111700 |