R3302.20
Ex VAT
R3797.53
Inc VAT
4 Variations Available
Product Details
Product Specification
1/2" Sq. Dr. Spark Resistant Extension
Beryllium Copper
**Image for illustration purpose only
Attribute | Value |
---|---|
Brand | Kennedy |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 5036140411210 |
ECLASS Code | 21040211 |
Number of Pieces | 1 |
Overall Length | 200mm |
Product Type | Non-Sparking Extension Bar |
UNSPSC Code | 27111700 |