noscriptYamoto 1/2in., Extension Bar, 250mm | Cromwell Tools
logo

Yamoto

1/2in., Extension Bar, 250mm

SKU:

YMT5826500K

R201.67

Ex VAT

R231.92

Inc VAT

IN STOCK (50+)

    Product Details

    Designed to allow you to reach areas that would otherwise be inaccessible, these standard length 1/2in. drive extension bars are a staple of a well rounded tool kit. Available in varying sizes, each product is manufactured from steel and has a chrome plated, highly polished finish.


    Features and Benefits
    • Robust steel construction makes for a durable product
    • Chrome plated finish further protects the product from corrosion as well as general wear and tear
    • Available in three varying sizes to suit your requirements
    • Simple yet effective way of allowing you to reach sockets or fasteners that would otherwise be unreachable


    Typical Applications
    • Automotive
    • Construction
    • Engineering


    Product Specification
    Attribute
    Value

    Brand

    Yamoto

    Drive Size

    1/2in.

    Drive Type

    Square

    EAN

    5036140213821

    ECLASS Code

    21040211

    Overall Length

    250mm

    Product Type

    Extension Bar

    UNSPSC Code

    27111700