noscriptKennedy Stubby Screwdriver Phillips PH1 | Cromwell Tools
logo

Kennedy

Stubby Screwdriver Phillips PH1

SKU:

KEN5721210K

R67.22

Ex VAT

R77.30

Inc VAT

OUT OF STOCK

    Product Details

    With a traditional 'fluted' design handle, these Crosspoint screwdrivers are designed to help eliminate slippage when applying torque to Crosspoint screws. Composed of a high-quality steel blade with a satin finish, a magnetic tip hardened and ground to prolong tool life, and high-impact plastic handles, this range of screwdrivers is ideal for professional applications. Available to buy in a variety of sizes, with the No.2 driver being suitable for most applications.


    Features and Benefits
    • Traditional fluted design handle improves grip and user comfort
    • Available in a variety of sizes to suit your requirements
    • High-quality steel blades with a satin finish are robust and suited for regular use
    • Magnetic tips allow the user to apply maximum torque whilst holding fasteners in place to avoid cam-out
    • High-impact plastic handles are durable and resistant to acid, oil, and general wear and tear


    Typical Applications
    • Engineering
    • Construction
    • Automotive
    • Electrical
    • DIY


    Standards
    • DIN ISO 8764


    Product Specification
    Attribute
    Value

    Blade Material

    Steel

    Brand

    Kennedy

    EAN

    5036140120273

    ECLASS Code

    21040401

    Finish/Coating

    Satin

    Handle Material

    Plastic

    Insulated

    No

    Screwdriver Type

    Stubby

    Special Features

    Magnetized Tip

    Standards Met

    DIN ISO 8764

    Tip Size

    PH1

    Tip Type

    Phillips

    UNSPSC Code

    27111701