R34.22
Ex VAT
R39.35
Inc VAT
Product Details
Product Specification
These extra light-duty screwdrivers feature plastic handles and are chrome plated. With a parallel tip, the product is available in varying sizes.
Features and Benefits
• Miniature size makes them ideal for smaller, light duty tasks and convenient for use when on a job
• Chrome plated for added resistance to corrosion as well as more general wear and tear
• Plastic handles improve user comfort and grip
Typical Applications
• DIY
• Crafting
Attribute | Value |
---|---|
Blade Length | 65mm |
Blade Material | Steel |
Brand | Kennedy |
EAN | 5036140120860 |
ECLASS Code | 21040401 |
Finish/Coating | Uncoated |
Handle Material | Plastic |
Insulated | No |
Overall Length | 115mm |
Screwdriver Type | Standard |
Tip Size | 3mm |
Tip Type | Slotted |
UNSPSC Code | 27111701 |