noscriptYamoto Standard Pozi Screwdriver Pozi PZ2 x 100mm . | Cromwell Tools
logo

Yamoto

Standard Pozi Screwdriver Pozi PZ2 x 100mm

SKU:

YMT5723600K

MPN:

.

R51.33

Ex VAT

R59.03

Inc VAT

IN STOCK (50+)

    Product Details

    PZ/Supadriv
    Ergonomically designed handles which are dual material and three-sided for improved torque and reduced fatigue. Chrome vanadium steel blades with magnetic tips and
    a hanging hole in the handle.


    Product Specification
    Attribute
    Value

    Blade Length

    100mm

    Blade Material

    Chrome Vanadium Steel

    Brand

    Yamoto

    EAN

    5036140254114

    ECLASS Code

    21040401

    Handle Material

    Polypropylene Thermoplastic Rubber

    Insulated

    No

    Overall Length

    210mm

    Screwdriver Type

    Standard

    Series

    Tri-Line™

    Special Features

    Magnetized Tip

    Tip Size

    PZ2

    Tip Type

    Pozi

    UNSPSC Code

    27111701