noscriptYamoto Standard Phillips Screwdriver Phillips PH1 x 200mm . | Cromwell Tools
logo

Yamoto

Standard Phillips Screwdriver Phillips PH1 x 200mm

SKU:

YMT5723480K

MPN:

.

R51.33

Ex VAT

R59.03

Inc VAT

IN STOCK (50+)

    Product Details

    Crosspoint
    Ergonomically designed handles which are dual material and three-sided for improved torque and reduced fatigue. Chrome vanadium steel blades with magnetic tips and a hanging hole in the handle.


    Product Specification
    Attribute
    Value

    Blade Length

    200mm

    Blade Material

    Chrome Vanadium Steel

    Brand

    Yamoto

    EAN

    5036140254053

    ECLASS Code

    21040401

    Handle Material

    Polypropylene Thermoplastic Rubber

    Insulated

    No

    Overall Length

    300mm

    Screwdriver Type

    Standard

    Series

    Tri-Line™

    Special Features

    Magnetized Tip

    Tip Size

    PH1

    Tip Type

    Phillips

    UNSPSC Code

    27111701