noscriptYamoto Standard Phillips Screwdriver Phillips PH1 x 100mm . | Cromwell Tools
logo

Yamoto

Standard Phillips Screwdriver Phillips PH1 x 100mm

SKU:

YMT5723440K

MPN:

.

R36.67

Ex VAT

R42.17

Inc VAT

IN STOCK (50+)

    Product Details

    Crosspoint
    Ergonomically designed handles which are dual material and three-sided for improved torque and reduced fatigue. Chrome vanadium steel blades with magnetic tips and a hanging hole in the handle.


    Product Specification
    Attribute
    Value

    Blade Length

    100mm

    Blade Material

    Chrome Vanadium Steel

    Brand

    Yamoto

    EAN

    5036140254039

    ECLASS Code

    21040401

    Finish/Coating

    Bright Finish

    Handle Material

    Polypropylene Thermoplastic Rubber

    Insulated

    No

    Overall Length

    200mm

    Screwdriver Type

    Standard

    Series

    Tri-Line™

    Special Features

    Magnetized Tip

    Tip Size

    PH1

    Tip Type

    Phillips

    UNSPSC Code

    27111701