logo

Yamoto

Standard Flat Head Screwdriver Slotted 5mm x 150mm

SKU:

YMT5722620K

MPN:

.

R51.33

Ex VAT

R59.03

Inc VAT

IN STOCK (50+)

    Product Details

    These flat head slotted screwdrivers are part of the Tri-Line™ series. Each driver boasts an ergonomically designed, dual material handle that possesses three sides for improved torque and reduced fatigue. The product also has chrome vanadium steel blades with a chrome plating and magnetic tips. Finished with a hanging hole in the handle. Available in a range of sizes to suit your needs.


    Features and Benefits
    • Blade is manufactured from chrome vanadium steel for optimum durability and a positive fit with fasteners
    • Blades are chrome plated for bolstered resistance to corrosion
    • Magnetised tips holds fasteners in place to allow you to apply accurate torque for easier driving
    • Handle produced in polypropylene/thermoplastic rubber for ultimate comfort, control and resilience
    • Available in a range of sizes to suit your needs
    • Finished with a hanging hole in the handle for ease of storage and safe working at heights


    Typical Applications
    • DIY
    • Electrical
    • Construction


    Product Specification
    Attribute
    Value

    Blade Length

    150mm

    Blade Material

    Chrome Vanadium Steel

    Brand

    Yamoto

    EAN

    5036140253889

    ECLASS Code

    21040401

    Finish/Coating

    Chrome-Plated

    Handle Material

    Polypropylene Thermoplastic Rubber

    Insulated

    No

    Overall Length

    250mm

    Screwdriver Type

    Standard

    Series

    Tri-Line™

    Special Features

    Magnetized Tip

    Tip Size

    5mm

    Tip Type

    Slotted

    UNSPSC Code

    27111701