noscriptKennedyPro Screwdriver Torx T8 x 40mm | Cromwell Tools
logo

KennedyPro

Screwdriver Torx T8 x 40mm

SKU:

KEN5726472K

R51.33

Ex VAT

R59.03

Inc VAT

IN STOCK (50+)

    Product Details

    Expert quality, hardened and tempered chrome alloy steel blades. Fitted ­with a unique dual grip handle with revolving top designed for added user comfort whilst allowing more torque to be applied.


    TX
    TX head screws are used predominantly for engineering and automotive applications.
    The design of the screw allows high torque levels to be applied without the driver slipping.


    Product Specification
    Attribute
    Value

    Blade Length

    40mm

    Blade Material

    Chrome Alloy Steel

    Brand

    KennedyPro

    EAN

    5036140121225

    ECLASS Code

    21040401

    Finish/Coating

    Black Oxide

    Handle Material

    Polypropylene Thermoplastic Rubber

    Insulated

    No

    Overall Length

    135mm

    Screwdriver Type

    Precision

    Tip Size

    T8

    Tip Type

    Torx

    UNSPSC Code

    27111701