logo

Kennedy-Pro

Screwdriver Phillips PH4 x 200mm

SKU:

KEN5754580K

R878.78

Ex VAT

R1010.60

Inc VAT

IN STOCK (8)

    Product Details

    Crosspoint
    Spark-resistant tools are used to eliminate the chances of accidental fires or explosions in potentially combustible or explosive environments. They resist the sparks that a standard tool could potentially create when striking hard surfaces. The use of spark resistant tools is essential in many industrial applications such as petroleum and chemical manufacturing, spray booth operations, the marine industry, the mining industry, the paper industries, or any location where flammable vapours or combustible residues are present. Aluminium-bronze spark-resistant safety tools are manufactured to 25HRC and offer a breaking strain of 75 - 85kgf/mm2.
    Spark-resistant tools must be maintained with special care. Frequent cleaning/re-dressing to remove ferrous particles or contaminants, which may impair the spark resistant properties, is essential.


    Product Specification
    Attribute
    Value

    Blade Length

    200mm

    Brand

    Kennedy-Pro

    EAN

    5036140125261

    ECLASS Code

    21040401

    Insulated

    No

    Screwdriver Type

    Non-Sparking

    Standards Met

    ISO 8764

    Tip Size

    PH4

    Tip Type

    Phillips

    UNSPSC Code

    27111701