R358.11
Ex VAT
R411.83
Inc VAT
11 Variations Available
Product Details
Product Specification
Spark Resistant Eng. Screwdriver
Slotted
Aluminium Bronze
**Image for illustration purpose only
Attribute | Value |
---|---|
Blade Length | 75mm |
Brand | Kennedy |
EAN | 5036140407077 |
ECLASS Code | 21040401 |
Insulated | No |
Screwdriver Type | Non-Sparking |
Standards Met | ISO 2380 |
Tip Size | 4mm |
Tip Type | Slotted |
UNSPSC Code | 27111701 |