R215.11
Ex VAT
R247.38
Inc VAT
Product Details
Product Specification
A quality range of precision screwdrivers. Driver only sets have nickel chrome molybdenum alloy steel blades. All with attractive chromed handles.
6-Piece Crosspoint Set (-9080K)
Contents: No.0.4, No.0.3, No.0.2, No.0, No.1, No.1.1.
Attribute | Value |
---|---|
Blade Material | Alloy Steel |
Brand | Kennedy |
EAN | 5036140006218 |
ECLASS Code | 21040401 |
Number of Pieces | 6 |
Screwdriver Type | Precision Screwdriver |
Tip Size | No.0 No.0-2 No.0-3 No.0-4 No.1 No.1-1 |
Tip Type | Phillips |
UNSPSC Code | 27111728 |