logo

Kennedy

Screwdriver Bit, TX25, Torx, 1/4" Hex

SKU:

KEN5738276K

MPN:

T25X25

R18.70

Ex VAT

R21.50

Inc VAT

IN STOCK (3)

    Product Details

    Manufactured from chrome vanadium steel and hardened to 58-62HRC for greater impact resistance and a longer lasting bit, this range of bits are suited for use with both hand and power tools. Available as crosspoint, slotted, pozidriv, torx and hexagon, all bits are colour coded to aid speedier recognition.


    Features and Benefits
    • Manufactured from chrome vanadium steel for optimum durability
    • Available in a range of sizes to suit your needs
    • Can be purchased as crosspoint, slotted, pozidriv, torx, square or hexagon to suit your tool
    • Suited for use with hand and power tools for versatility
    • Colour coded for easy bit selection and recognition


    Typical Applications
    • Construction
    • DIY
    • Electrical


    Product Specification
    Attribute
    Value

    Application

    Construction DIY Appliocation Industrial Mechanic

    Bit Material

    Chrome Vanadium Steel

    Bit Type

    Torx

    Brand

    Kennedy

    Drive Size

    1/4" Hex

    EAN

    5036140328730

    ECLASS Code

    21040404

    For Use With

    Hand and Power Tools

    MFR Part No.

    125T25TS

    Overall Length

    25mm

    Special Features

    Colour Coded

    Tip Size

    TX25

    UNSPSC Code

    27112814