logo

Kennedy

Screwdriver Bit, PZ2, Pozi, 1/4" Hex

SKU:

KEN5732152K

R17.11

Ex VAT

R19.68

Inc VAT

OUT OF STOCK

    Product Details

    These Pozidriv bits are suited for professional uses as well as general-purpose DIY applications. Designed for use with power tools, the product is constructed from chrome-molybdenum steel and possesses a 1/4" hex drive with a ball recess. Available in varying sizes to suit your requirements.


    Features and Benefits
    • Ball recess helps avoid cam out and firmly holds the bit in place
    • Available in varying sizes to suit your application
    • Manufactured from robust chrome-molybdenum steel for product longevity


    Typical Applications
    • Construction
    • DIY
    • Plumbing
    • Electrical


    Product Specification
    Attribute
    Value

    Bit Material

    Chrome Molybdenum Steel

    Bit Type

    Pozi

    Brand

    Kennedy

    Drive Size

    1/4" Hex

    EAN

    5036140122369

    ECLASS Code

    21040404

    For Use With

    Power Tools

    Overall Length

    70mm

    Tip Size

    PZ2

    UNSPSC Code

    27112814