noscriptKennedy Screwdriver Bit, PZ1, Pozi, 1/4" Hex | Cromwell Tools
logo

Kennedy

Screwdriver Bit, PZ1, Pozi, 1/4" Hex

SKU:

KEN5738080K

R41.56

Ex VAT

R47.79

Inc VAT

IN STOCK (50+)

    Product Details

    These PZ drive screwdriver bits possess a TiN coating that improves wear resistance by protecting gripping points from the rigors of repetitive use. Boasting a hardness of 58-62HRC, the bits are suited for use with hand and power tools, the product is available in two sizes to suit your needs.


    Features and Benefits
    • Available in two sizes to suit your requirements
    • Suitable to use with hand and power tools for ultimate versatility
    • TiN (Titanium Nitride) coating improves wear resistance for bolstered tool life


    Typical Applications
    • DIY
    • Engineering
    • Construction


    Product Specification
    Attribute
    Value

    Bit Material

    Titanium

    Bit Type

    Pozi

    Brand

    Kennedy

    Drive Size

    1/4" Hex

    EAN

    5036140123885

    ECLASS Code

    21040404

    For Use With

    Hand and Power Tools

    Overall Length

    50mm

    Special Features

    Wear Resistance

    Tip Size

    PZ1

    UNSPSC Code

    27112814