logo

Kennedy

Screwdriver Bit, PH4, Phillips, 5/16" Hex

SKU:

KEN5738206K

R18.33

Ex VAT

R21.08

Inc VAT

IN STOCK (50+)

    Product Details

    5/16" Hex Bits - Crosspoint
    TiN Coatedbits improve wear resistance, protect gripping points from the rigors of repetitive use. For use with hand and power tools.


    Product Specification
    Attribute
    Value

    Bit Material

    Titanium

    Bit Type

    Phillips

    Brand

    Kennedy

    Drive Size

    5/16" Hex

    EAN

    5036140124059

    ECLASS Code

    21040404

    For Use With

    Hand and Power Tools

    Overall Length

    30mm

    Special Features

    Wear Resistance

    Tip Size

    PH4

    UNSPSC Code

    27112814