noscriptKennedy Screwdriver Bit, 6mm, Hex, 10mm . | Cromwell Tools
logo

Kennedy

Screwdriver Bit, 6mm, Hex, 10mm

SKU:

KEN5738804K

MPN:

.

R14.67

Ex VAT

R16.87

Inc VAT

IN STOCK (50+)

    Product Details

    Hexagon
    All Kennedy screwdriver bits have a hardness of 58 - 62HRC. High alloy chrome molybdenum steel for use on hand and power tools.


    Product Specification
    Attribute
    Value

    Bit Material

    Chrome Molybdenum Steel

    Bit Type

    Hex

    Brand

    Kennedy

    Drive Size

    10mm

    EAN

    5036140298453

    ECLASS Code

    21040404

    For Use With

    Hand and Power Tools

    Overall Length

    30mm

    Tip Size

    6mm

    UNSPSC Code

    27112814