noscriptKennedy Screwdriver Bit, 11/64", Slotted, 1/4" Hex | Cromwell Tools
logo

Kennedy

Screwdriver Bit, 11/64", Slotted, 1/4" Hex

SKU:

KEN5731390K

R8.80

Ex VAT

R10.12

Inc VAT

IN STOCK (50+)

    Product Details

    These flat screwdriver bits have a hardness of 58 - 62HRC and are manufactured from high alloy chrome molybdenum steel. Available in a range of sizes, the products are suited for use on both hand and power tools.


    Features and Benefits
    • All bits possess a hardness of 58-62HRC for durability
    • Manufactured from S2 alloy steel to ensure product longevity
    • Phosphated finish bolsters resistance to corrosion as well as wear and tear
    • Ideal for use on both hand and power tools for versatility of use
    • Available in a range of sizes to suit your needs


    Typical Applications
    • DIY
    • Electrical
    • Automotive
    • Engineering
    • Construction


    Product Specification
    Attribute
    Value

    Bit Material

    Chrome Molybdenum Steel

    Bit Type

    Slotted

    Brand

    Kennedy

    Drive Size

    1/4" Hex

    EAN

    5036140121997

    ECLASS Code

    21040404

    For Use With

    Hand and Power Tools

    Overall Length

    25mm

    Tip Size

    11/64"

    UNSPSC Code

    27112814