R15.89
Ex VAT
R18.27
Inc VAT
8 Variations Available
Product Details
Product Specification
Tamperproof Hex
All Kennedy screwdriver bits have a hardness of 58 - 62HRC. High alloy chrome molybdenum steel for use on hand and power tools.
Attribute | Value |
---|---|
Bit Material | Chrome Molybdenum Steel |
Bit Type | Tamperproof Hex |
Brand | Kennedy |
Drive Size | 1/4" Hex |
EAN | 5036140124486 |
ECLASS Code | 21040404 |
For Use With | Hand and Power Tools |
Overall Length | 25mm |
Tip Size | 1.5mm |
UNSPSC Code | 27112814 |