R24.44
Ex VAT
R28.11
Inc VAT
Product Details
Product Specification
Manufactured from high quality chrome vanadium steel. To suit Yankee spiral ratchet screwdrivers.
Light-Duty
To suit Kennedy 300mm Yankee and Stanley® 135B™ Yankee, Handyman 133B Yankee and Handyman 233B Yankee.
Attribute | Value |
---|---|
Application | Assembly |
Bit Type | Slotted |
Brand | Kennedy |
Drive Size | Yankee |
EAN | 5036140298279 |
ECLASS Code | 21040404 |
MFR Part No. | KEN5728590K |
Special Features | Ratchet Action |
Tip Size | 5.5mm |
UNSPSC Code | 27112814 |