noscriptKennedy Half Round, Engineer's Scraper, 150mm Overall Length | Cromwell Tools
logo

Kennedy

Half Round, Engineer's Scraper, 150mm Overall Length

SKU:

KEN5182560K

R151.56

Ex VAT

R174.29

Inc VAT

IN STOCK (50+)

    Product Details

    This engineer's half round scraper from Kennedy® has been designed to reduce high spots from a surface which has been previously machined or filed.


    Features and Benefits
    • Wooden contoured handles for comfortable working
    • High grade steel blades for product longevity
    • Hardened and tempered with extremely keen cutting edges for reliable scraping


    Typical Applications
    • Hollow surfaces such as bearing linings and internal cylindrical surfaces


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140111653

    ECLASS Code

    21040801

    Handle Shape

    Contoured

    Overall Depth

    70mm

    Overall Length

    150mm

    Overall Width

    16mm

    Shank Length

    45mm

    Shape

    Half Round

    Type

    Engineers Scraper

    UNSPSC Code

    27112009